Apply to be a TradeMaster!
Main product image of Motif 1 Light 7" Semi-Flush Brushed Brass w/ White Accent
Magnifying glass
Hover image to zoom

Motif 1 Light 7" Semi-Flush Brushed Brass w/ White Accent

Brand:
Nuvo
SKU:
60-7321
Rating:
(0)
Q&A:
(0)
Motif 1 Light 7" Semi-Flush Brushed Brass w/ White Accent
Magnifying glass
Hover image to zoom
$107.79 each
In Stock
In Stock
Get 55 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
White Accents, Brushed Brass
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"

Description

–
With it's sleek silhouette and modern feel, the Motif 60-7321 small flush mount fits any contemporary or minimalist leaning home decor. The base of the fixture is comprised entirely of the funnel shade, which is painted a reflective white on the interior to maximize light output. Finished in brushed brass, it is ideal for hallways, entry ways, kitchens, and bedrooms. Motif is simplistic style with maximum design appeal.

Features
  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Brushed brass finish adds retro charm to your home
  • Fixture dimensions: 9-inch height, 7.25-inch diameter
  • Compatible with dimmable bulbs
  • Transitional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Mount:

Ceiling

Number of Lamps:

1

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Location Rating:

Dry

CCT Selectable:

No

Energy Star Rated:

No

Country of Origin:

China

Style:

Traditional

Finish:

White Accents

Brushed Brass

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Voltage:

120v

Product Type:

Semi Flush

Cord Length:

144"

Series:

Motif

Bulb Included:

No

Wattage:

100

Power Method:

Hardwired

Application:

Indoor

ANSI Base:

E26

Technology:

Lamp Dependent

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy