Apply to be a TradeMaster!
Main product image of Motif 1 Light 10" Semi-Flush Brushed Brass w/ White Accent
Magnifying glass
Hover image to zoom

Motif 1 Light 10" Semi-Flush Brushed Brass w/ White Accent

Brand:
Nuvo
SKU:
60-7322
Rating:
(0)
Q&A:
(0)
Motif 1 Light 10" Semi-Flush Brushed Brass w/ White Accent
Magnifying glass
Hover image to zoom
$144.05 each
In Stock
In Stock
Get 67 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
White Accents, Brushed Brass
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired

Description

–
With it's sleek silhouette and modern feel, the Motif 60-7322 large flush mount fits any contemporary or minimalist leaning home decor. The base of the fixture is comprised entirely of the funnel shade, which is painted a reflective white on the interior to maximize light output. Finished in brushed brass, it is ideal for hallways, entry ways, kitchens, and bedrooms. Motif is simplistic style with maximum design appeal.

Features
  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Brushed brass finish adds retro charm to your home
  • Fixture dimensions: 9-inch height, 10-inch diameter
  • Compatible with dimmable bulbs
  • Transitional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Application:

Indoor

CCT Selectable:

No

Cord Length:

144"

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Number of Lamps:

1

Technology:

Lamp Dependent

Style:

Traditional

Wattage:

100

Finish:

White Accents

Brushed Brass

Series:

Motif

Lamp Type:

A19

Replaceable Light Source:

Yes

Energy Star Rated:

No

Power Method:

Hardwired

Material:

Steel

Bulb Included:

No

Country of Origin:

China

Voltage:

120v

Mount:

Ceiling

ANSI Base:

E26

Product Type:

Semi Flush

Location Rating:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy