Apply to be a TradeMaster!
Main product image of Motif 1 Light 7" Semi-Flush Brushed Brass w/ Smoked Glass
Magnifying glass
Hover image to zoom

Motif 1 Light 7" Semi-Flush Brushed Brass w/ Smoked Glass

Brand:
Nuvo
SKU:
60-7323
Rating:
(0)
Q&A:
(0)
Motif 1 Light 7" Semi-Flush Brushed Brass w/ Smoked Glass
Magnifying glass
Hover image to zoom
$113.99 each
In Stock
In Stock
Get 49 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Finish
Smoked Glass, Brushed Brass
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Motif 60-7323 is a 7 inch diameter one-light semi flush fixture finished in Brushed Brass with a smoked glass shade providing subtle overhead illumination. The 9 inch height of the Motif allows it to be used as a traditional semi flush mount light over a sink or in a hallway. Several can be uniquely grouped in a series to define a space in the home.

Features
  • Motif collection
  • Diameter: 7.25 inches, Height: 9.00 inches
  • Brushed Brass Finish
  • Smoked Glass Finish
  • Transitional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Material:

Steel

Cord Length:

144"

CCT Selectable:

No

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Lamp Type:

A19

Voltage:

120v

Product Type:

Semi Flush

Country of Origin:

China

Finish:

Smoked Glass

Brushed Brass

Base Type:

Medium

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Energy Star Rated:

No

Mount:

Ceiling

Series:

Motif

Bulb Included:

No

Application:

Indoor

Wattage:

100

ANSI Base:

E26

Replaceable Light Source:

Yes

Location Rating:

Dry

Glass Finish:

Smoked

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy