Apply to be a TradeMaster!
Main product image of Motif 1 Light 7" Semi-Flush Black w/ Gold Accent
Magnifying glass
Hover image to zoom

Motif 1 Light 7" Semi-Flush Black w/ Gold Accent

Brand:
Nuvo
SKU:
60-7331
Rating:
(0)
Q&A:
(0)
Motif 1 Light 7" Semi-Flush Black w/ Gold Accent
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 170 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Finish
Gold Accents, Black
Product Highlight: Wattage
100 Watts

Description

–
With it's sleek silhouette and modern feel, the Motif 60-7331 small flush mount fits any contemporary or minimalist leaning home decor. The base of the fixture is comprised entirely of the funnel shade, which is painted a reflective white on the interior to maximize light output. Finished in black, it is ideal for hallways, entry ways, kitchens, and bedrooms. Motif is simplistic style with maximum design appeal.

Features
  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Black finish for everyday contemporary style
  • Fixture dimensions: 9-inch height, 7.25-inch diameter
  • Compatible with dimmable bulbs
  • Transitional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Style:

Traditional

Series:

Motif

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Energy Star Rated:

No

Application:

Indoor

Location Rating:

Dry

Dimmable:

Lamp Dependent

Material:

Steel

Country of Origin:

China

Voltage:

120v

Finish:

Gold Accents

Black

Wattage:

100

ANSI Base:

E26

Product Type:

Semi Flush

CCT Selectable:

No

Cord Length:

144"

Mount:

Ceiling

Base Type:

Medium

Lamp Type:

A19

Replaceable Light Source:

Yes

Number of Lamps:

1

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy