Apply to be a TradeMaster!
Main product image of Motif 1 Light 10" Semi-Flush Black w/ Gold Accent
Magnifying glass
Hover image to zoom

Motif 1 Light 10" Semi-Flush Black w/ Gold Accent

Brand:
Nuvo
SKU:
60-7332
Rating:
(0)
Q&A:
(0)
Motif 1 Light 10" Semi-Flush Black w/ Gold Accent
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 65 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Gold Accents, Black
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
The Motif 60-7332 semi-flush mount features a simple design perfect for transitional spaces. The unassuming shade is finished in black and contrasts beautifully with the gold-painted interior. Ideal for lighting a hallway or over a sink, place several in a grouping together as a series to a define a space.

Features
  • Motif Semi-Flush Mount with a transitional design features a Black finish and matching metal shade with a gold painted interior
  • Uses 1-100 watt medium base incandescent bulb, not included, maximum wattage listed but not required
  • 9 inch Height x 10 inch Diameter
  • 1 Year Limited Fixture Warranty
  • Entry Way; Kitchen; Dining; Bath; Hallway
  • Includes mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs

Specs

–
Dimmable:

Lamp Dependent

Number of Lamps:

1

Voltage:

120v

Finish:

Gold Accents

Black

Replaceable Light Source:

Yes

Material:

Steel

Lamp Type:

A19

Country of Origin:

China

Power Method:

Hardwired

Application:

Indoor

Energy Star Rated:

No

Wattage:

100

Mount:

Ceiling

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Product Type:

Semi Flush

Series:

Motif

ANSI Base:

E26

Cord Length:

144"

Location Rating:

Dry

Style:

Traditional

Base Type:

Medium

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy