Shop Resideo Sale
Main product image of Motif 1 Light 7" Semi-Flush Black w/ Smoked Glass
Magnifying glass
Hover image to zoom

Motif 1 Light 7" Semi-Flush Black w/ Smoked Glass

Brand:
Nuvo
SKU:
60-7333
Rating:
(0)
Q&A:
(0)
Motif 1 Light 7" Semi-Flush Black w/ Smoked Glass
Magnifying glass
Hover image to zoom
$134.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Smoked Glass, Black
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired

Description

–
The Motif 60-7333 7 inch diameter one-light semi flush fixture finished in black with a smoked glass shade provides subtle overhead illumination. The 9 inch height of the Motif allows it to be used as a traditional semi flush mount light over a sink or in a hallway. Several can be uniquely grouped in a series to define a space in the home.

Features
  • Motif collection
  • Diameter: 7.25 inches, Height: 9.00 inches
  • Black Finish
  • Smoked Glass Finish
  • Transitional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Glass Finish:

Smoked

Dimmable:

Lamp Dependent

Product Type:

Semi Flush

Application:

Indoor

Cord Length:

144"

Bulb Included:

No

Technology:

Lamp Dependent

ANSI Base:

E26

Energy Star Rated:

No

Finish:

Smoked Glass

Black

Wattage:

100

Material:

Steel

Series:

Motif

Replaceable Light Source:

Yes

Number of Lamps:

1

Power Method:

Hardwired

Country of Origin:

China

CCT Selectable:

No

Mount:

Ceiling

Voltage:

120v

Base Type:

Medium

Style:

Traditional

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy