Apply to be a TradeMaster!
Main product image of Ryder 1 Light Wall Sconce Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom

Ryder 1 Light Wall Sconce Fixture Black Finish w/ Polished Nickel Sockets

Brand:
Nuvo
SKU:
60-7351
Rating:
(0)
Q&A:
(0)
Ryder 1 Light Wall Sconce Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 104 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black, Polished Nickel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts

Description

–
The Ryder 60-7351 one-light wall sconce is a sleek, refined version of the on-trend bare bulb styling. The two-tone Black and Polished Nickel finish is perfect for either an industrial modern or minimalist design. The coordinating finished socket enclosure adds to the wall sconce's design while This provides a smooth transition to your selected nostalgic bulb.

Features
  • Ryder collection
  • Width: 4.75 inches, Height: 6.38 inches
  • Black and Polished Nickel Finish
  • Hardwire connection
  • Industrial Design
  • Material: Steel
  • Damp location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Finish:

Black

Polished Nickel

Power Method:

Hardwired

Replaceable Light Source:

Yes

Country of Origin:

China

ADA:

No

Bulb Included:

No

Product Type:

Sconce

Application:

Indoor

Energy Star Rated:

No

Technology:

Lamp Dependent

Lamp Type:

A19

ANSI Base:

E26

Voltage:

120v

Cord Length:

144"

Wattage:

60

Base Type:

Medium

Dimmable:

Lamp Dependent

Mount:

Wall

Series:

Ryder

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

Material:

Steel

Location Rating:

Damp

CCT Selectable:

No

Style:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy