Apply to be a TradeMaster!
Main product image of Ryder 2 Light Vanity Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom

Ryder 2 Light Vanity Fixture Black Finish w/ Polished Nickel Sockets

Brand:
Nuvo
SKU:
60-7352
Rating:
(0)
Q&A:
(0)
Ryder 2 Light Vanity Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom
$76.99 each
In Stock
In Stock
Get 197 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel

Description

–
The Ryder 60-7352 two-light vanity is the retro-industrial bare bulb version of an over-mirror vanity light. The two-tone black and polished nickel finish is perfect for both industrial modern and minimalist designs. The coordinating finished socket enclosure adds to the vanity lights design while This provides a smooth transition to your selected nostalgic bulb.

Features
  • Ryder collection
  • Width: 4.75 inches, Height: 14.75 inches
  • Black and Polished Nickel Finish
  • Hardwire connection
  • Industrial Design
  • Material: Steel
  • Damp location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Style:

Industrial

Series:

Ryder

CCT Selectable:

No

ADA:

Yes

Cord Length:

144"

Country of Origin:

China

Energy Star Rated:

No

Power Method:

Hardwired

Technology:

Lamp Dependent

Bulb Included:

No

Base Type:

Medium

ANSI Base:

E26

Product Type:

Vanity

Mount:

Wall

Wattage:

60

Material:

Steel

Finish:

Polished Nickel

Black

Application:

Indoor

Voltage:

120v

Number of Lamps:

2

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy