Apply to be a TradeMaster!
Main product image of Ryder 1 Light Semi Flush Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom

Ryder 1 Light Semi Flush Fixture Black Finish w/ Polished Nickel Sockets

Brand:
Nuvo
SKU:
60-7353
Rating:
(0)
Q&A:
(0)
Ryder 1 Light Semi Flush Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom
$43.99 each
In Stock
In Stock
Get 140 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Polished Nickel, Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Energy Star Rated
No

Description

–
The Ryder 60-7353 one-light semi flush is a sleek interpretation of the fashionable bare bulb styling. Ryder can be used in a variety of standard or unique lighting applications. The two-tone black and polished nickel finish is perfect for both industrial modern and minimalist designs. The coordinating socket enclosure adds to the continuity of the semi-flush light's design, This provides a smooth transition to your selected nostalgic bulb.

Features
  • Ryder collection
  • Width: 4.75 inches, Height: 4.88 inches
  • Black and Polished Nickel Finish
  • Hardwire connection
  • Industrial Design
  • Material: Steel
  • Damp location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Mount:

Ceiling

Style:

Industrial

Wattage:

60

Lamp Type:

A19

Finish:

Polished Nickel

Black

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

Cord Length:

144"

Product Type:

Semi Flush

Bulb Included:

No

Application:

Indoor

Base Type:

Medium

CCT Selectable:

No

Country of Origin:

China

Energy Star Rated:

No

Series:

Ryder

Voltage:

120v

Material:

Steel

Location Rating:

Damp

Power Method:

Hardwired

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

ANSI Base:

E26

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy