Apply to be a TradeMaster!
Main product image of Ryder 6 Light Chandelier Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom

Ryder 6 Light Chandelier Fixture Black Finish w/ Polished Nickel Sockets

Brand:
Nuvo
SKU:
60-7354
Rating:
(0)
Q&A:
(0)
Ryder 6 Light Chandelier Fixture Black Finish w/ Polished Nickel Sockets
Magnifying glass
Hover image to zoom
$246.99 each
In Stock
In Stock
Get 103 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Ryder 60-7354 six-light chandelier is a sleek, refined version of the on-trend bare bulb styling. The asymmetrical design of this black and polished nickel chandelier is visually stimulating and speaks to both industrial modern and minimalist designs. The adjustable arms provide individual personalization, while the coordinating finished socket enclosures add to the design of the chandelier while providing a smooth transition to your selected nostalgic bulb.

Features
  • Ryder collection
  • Width: 15.25 inches, Height: 15.00 inches
  • Black and Polished Nickel Finish
  • Hardwire connection
  • Industrial Design
  • Material: Steel
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Number of Lamps:

6

Energy Star Rated:

No

Style:

Industrial

Power Method:

Hardwired

Product Type:

Chandelier

Material:

Steel

Mount:

Ceiling

Voltage:

120v

Base Type:

Medium

Dimmable:

Lamp Dependent

Country of Origin:

China

Lamp Type:

A19

Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

ANSI Base:

E26

Finish:

Polished Nickel

Black

CCT Selectable:

No

Replaceable Light Source:

Yes

Application:

Indoor

Cord Length:

144"

Technology:

Lamp Dependent

Series:

Ryder

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy