| ANSI Base: | E26 |
|---|---|
| Power Method: | Convertible Hardwired |
| Replaceable Light Source: | Yes |
| Base Type: | Medium |
| Style: | Modern Industrial |
| Mount: | Ceiling Wall |
| ADA: | No |
| Country of Origin: | China |
| Dimmable: | No |
| Lamp Type: | A19 |
| Bulb Included: | No |
| Location Rating: | Dry |
| Technology: | Lamp Dependent |
| Warranty: | 1 Year Limited (Fixtures) |
| Application: | Indoor |
| Product Type: | Sconce |
| Number of Lamps: | 1 |
| Voltage: | 120v |
| Wattage: | 60 |
| CCT Selectable: | No |
| Series: | Bayard |
| Finish: | Polished Nickel |
| Material: | Steel |
| Energy Star Rated: | No |
| Cord Length: | 72" |