Shop Resideo Sale
Main product image of Corning 1 Light Large Wall Lantern Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom

Corning 1 Light Large Wall Lantern Matte Black w/ Clear Glass

Brand:
Nuvo
SKU:
60-7372
Rating:
(0)
Q&A:
(0)
Corning 1 Light Large Wall Lantern Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom
$266.55 each
In Stock
In Stock
Get 105 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum, Glass

Description

–
The Corning 60-7372 outdoor large wall lantern features an understated design and timeless style. The carriage-like appearance is enhanced with large clear glass panes, and pairs perfectly with a vintage-style bulb. A deep matte black finish showcases the subtle details on the fixture, housing, and backplate. Neutrality at its finest and is suitable for a variety of home exteriors.

Features
  • Uses one 100-watt incandescent medium base bulb
  • Fixture measures 8 inch width x 20 inch height x 9.75 inch extends
  • Rated for wet locations with full exposure
  • Finished in matte black with clear glass
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Base Type:

Medium

Energy Star Rated:

No

Finish:

Matte Black

Country of Origin:

China

Bulb Included:

No

Power Method:

Hardwired

Dimmable:

Lamp Dependent

CCT Selectable:

No

Glass Finish:

Clear

ANSI Base:

E26

Wattage:

100

Application:

Outdoor

Location Rating:

Wet

Operating Temp Range:

Lamp Dependent

Number of Lamps:

1

Frequency:

60 Hz

Series:

Corning

Replaceable Light Source:

Yes

Voltage:

120v

ADA:

No

Style:

Carriage House Traditional

Material:

Aluminum

Glass

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Technology:

Lamp Dependent

Mount:

Wall

Product Type:

Wall Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy