Apply to be a TradeMaster!
Main product image of Sullivan 1 Light Large Wall Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Sullivan 1 Light Large Wall Lantern Matte Black w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7376
Rating:
(0)
Q&A:
(0)
Sullivan 1 Light Large Wall Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$217.55 each
In Stock
In Stock
Get 28 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum, Glass
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts

Description

–
The Sullivan 60-7376 outdoor large wall lantern combines clean lines and minimal details in one flexible design. The seeded clear glass provides subtle diffusion of light and is perfect for lighting the way into your home. The matte black finish works well with existing fixtures, bringing a stylish yet versatile appeal to your home's exterior.

Features
  • Uses one 100-watt incandescent medium base bulb
  • Fixture measures 9.25 inch width x 15.5 inch height x 8 inch extends
  • Rated for wet locations with full exposure
  • Finished in matte black with clear seeded glass
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Application:

Outdoor

Base Type:

Medium

CCT Selectable:

No

Power Method:

Hardwired

Material:

Aluminum

Glass

Operating Temp Range:

Lamp Dependent

Country of Origin:

China

Finish:

Matte Black

Technology:

Lamp Dependent

Voltage:

120v

Frequency:

60 Hz

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Seeded Glass

ANSI Base:

E26

Bulb Included:

No

Style:

Traditional

Number of Lamps:

1

Lamp Type:

A19

Series:

Sullivan

Dimmable:

Lamp Dependent

Location Rating:

Wet

Replaceable Light Source:

Yes

Wattage:

100

Product Type:

Wall Lantern

ADA:

No

Mount:

Wall

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy