Apply to be a TradeMaster!
Main product image of Sullivan Collection Outdoor 17 inch Post Light Pole Lantern Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Sullivan Collection Outdoor 17 inch Post Light Pole Lantern Matte Black Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7378
Rating:
(0)
Q&A:
(0)
Sullivan Collection Outdoor 17 inch Post Light Pole Lantern Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$207.99 each
In Stock
In Stock
Get 72 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Finish
Matte Black
Product Highlight: Wattage
100 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Mount
Post

Description

–
Simplicity at it's finest, the Sullivan Outdoor Series, is ideal for no-nonsense styling where exterior lighting is concerned. The basic structure holds the clear seeded glass within it's stretched frame emitting large bands of illumination. The matte black finish gives it a universal appeal to coordinate well with existing finishes and home exteriors. A clean, effortless design makes the 60-7378 post light the perfect addition to any exterior lighting project.

Features
  • Accepts one 100 watt medium base bulb
  • Die-cast Aluminum Construction
  • Clear Seedy Glass
  • Matte Black Finish
  • Dimensions: 17.13 inches high x 9.00 inches wide x 6.63 inches long
  • Wet Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware, pier mount and post sold separately

Specs

–
Dimmable:

Lamp Dependent

Material:

Die-Cast Aluminum

Glass

Lamp Type:

A19

ANSI Base:

E26

Finish:

Matte Black

Wattage:

100

CCT Selectable:

No

Bulb Included:

No

Power Method:

Hardwired

Glass Finish:

Clear Seeded

Product Type:

Post Lantern

Series:

Sullivan

ADA:

No

Location Rating:

Wet

Voltage:

120v

Technology:

Lamp Dependent

Mount:

Post

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Style:

Traditional

Application:

Outdoor

Country of Origin:

China

Base Type:

Medium

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy