Apply to be a TradeMaster!
Main product image of Trilby 2 Light Wall Sconce Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom

Trilby 2 Light Wall Sconce Matte White w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7394
Rating:
(0)
Q&A:
(0)
Trilby 2 Light Wall Sconce Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom
$241.99 each
In Stock
In Stock
Get 77 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
72"
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte White, Burnished Brass
Product Highlight: Mount
Wall

Description

–
The Trilby 60-7394 wall light features an adjustable swing arm and a versatile finish and is perfect for a reading nook or office area. The half-bowl shades are matte white. The reflective interior lining is ideal for maximizing light output. With a burnished brass finish sure to complement your existing style, Trilby suits a variety of home decor.

Features
  • Uses two 60-watt incandescent medium base bulbs
  • Fixture measures 37.375 inch width x 25.875 inch height x 20.375 inch extends
  • Rated for indoor use in damp locations
  • Finished in matte white with burnished brass accents and matching metal shades
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Cord Length:

72"

Replaceable Light Source:

Yes

Number of Lamps:

2

ANSI Base:

E26

Country of Origin:

China

Bulb Included:

No

Location Rating:

Damp

Material:

Steel

Wattage:

60

Voltage:

120v

Series:

Trilby

Application:

Indoor

Finish:

Matte White

Burnished Brass

Mount:

Wall

Base Type:

Medium

ADA:

No

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Product Type:

Sconce

Lamp Type:

A19

Style:

Mid-Century Modern

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy