| Wattage: | 60 |
|---|---|
| Replaceable Light Source: | Yes |
| Finish: | White Vintage Brass |
| Warranty: | 1 Year Limited (Fixtures) |
| Country of Origin: | China |
| Dimmable: | Lamp Dependent |
| Energy Star Rated: | No |
| Operating Temp Range: | Lamp Dependent |
| Mount: | Ceiling |
| Lamp Type: | A19 |
| Power Method: | Hardwired |
| ANSI Base: | E26 |
| Style: | Mid-Century Modern |
| Voltage: | 120v |
| Cord Length: | 144" |
| Base Type: | Medium |
| Technology: | Lamp Dependent |
| Application: | Indoor |
| Location Rating: | Dry |
| Series: | Dover |
| Frequency: | 60 Hz |
| Product Type: | Pendant |
| Material: | Metal |
| Number of Lamps: | 1 |
| Bulb Included: | No |
| CCT Selectable: | No |