Apply to be a TradeMaster!
Main product image of Dover 3 Light Small Flush Mount White w/ Vintage Brass
Magnifying glass
Hover image to zoom

Dover 3 Light Small Flush Mount White w/ Vintage Brass

Brand:
Nuvo
SKU:
60-7418
Rating:
(0)
Q&A:
(0)
Dover 3 Light Small Flush Mount White w/ Vintage Brass
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 16 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
White, Vintage Brass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v

Description

–
With subtle detailing, the Dover 60-7418 small flush mount is graceful yet unassuming. The simple white shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place over a table in an eat-in kitchen, or bring added light to a dark hallway or entry.

Features
  • Uses three 60-watt incandescent medium base bulbs
  • Fixture measures 13.75 inch diameter x 8.25 inch height
  • Rated for indoor use in dry locations
  • Finished in white with vintage brass accents and matching metal shade
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Base Type:

Medium

Material:

Metal

Country of Origin:

China

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Finish:

White

Vintage Brass

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Style:

Mid-Century Modern

Wattage:

60

Operating Temp Range:

Lamp Dependent

Voltage:

120v

Lamp Type:

A19

Technology:

Lamp Dependent

Number of Lamps:

3

Bulb Included:

No

Power Method:

Hardwired

ANSI Base:

E26

Product Type:

Flush Mount

Series:

Dover

Location Rating:

Dry

Frequency:

60 Hz

CCT Selectable:

No

Mount:

Ceiling

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy