Apply to be a TradeMaster!
Main product image of Dover 1 Light Wall Sconce White w/ Vintage Brass
Magnifying glass
Hover image to zoom

Dover 1 Light Wall Sconce White w/ Vintage Brass

Brand:
Nuvo
SKU:
60-7446
Rating:
(0)
Q&A:
(0)
Dover 1 Light Wall Sconce White w/ Vintage Brass
Magnifying glass
Hover image to zoom
$145.99 each
In Stock
In Stock
Get 91 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
White, Vintage Brass
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
With subtle detailing, the Dover 60-7446 wall sconce is graceful yet unassuming. The simple white shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place in a dining room for ambiance, or bring added light to a dark hallway or entry.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 7 inch diameter x 19 inch height x 9.25 inch extends
  • Rated for indoor use in dry locations
  • Finished in white with vintage brass accents and matching metal shade
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Material:

Metal

Finish:

White

Vintage Brass

ANSI Base:

E26

Wattage:

60

Product Type:

Sconce

Dimmable:

Lamp Dependent

Frequency:

60 Hz

Replaceable Light Source:

Yes

Application:

Indoor

Bulb Included:

No

Style:

Mid-Century Modern

Technology:

Lamp Dependent

Location Rating:

Damp

Lamp Type:

A19

Series:

Dover

Base Type:

Medium

Power Method:

Hardwired

Number of Lamps:

1

ADA:

No

Operating Temp Range:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Country of Origin:

China

Energy Star Rated:

No

Mount:

Wall

Voltage:

110v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy