Shop Resideo Sale
Main product image of Dover 1 Light Wall Sconce Vintage Brass w/ Clear Glass
Magnifying glass
Hover image to zoom

Dover 1 Light Wall Sconce Vintage Brass w/ Clear Glass

Brand:
Nuvo
SKU:
60-7449
Rating:
(0)
Q&A:
(0)
Dover 1 Light Wall Sconce Vintage Brass w/ Clear Glass
Magnifying glass
Hover image to zoom
$141.99 each
In Stock
In Stock
Get 86 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Vintage Brass
Product Highlight: Energy Star Rated
No

Description

–
With subtle detailing, the Dover 60-7449 wall sconce is graceful yet unassuming. The simple clear glass shade features trim finished in vintage brass to match the fixture's body. Place in a dining room for ambiance, or bring added light to a dark hallway or entry.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 7 inch diameter x 19 inch height x 9.25 inch extends
  • Rated for indoor use in dry locations
  • Finished in vintage brass with clear glass
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Style:

Mid-Century Modern

Number of Lamps:

1

ADA:

No

Series:

Dover

Base Type:

Medium

Technology:

Lamp Dependent

Glass Finish:

Clear

Material:

Glass

Metal

Power Method:

Hardwired

Replaceable Light Source:

Yes

Frequency:

60 Hz

Application:

Indoor

Wattage:

60

Finish:

Vintage Brass

Location Rating:

Damp

Operating Temp Range:

Lamp Dependent

Lamp Type:

A19

Product Type:

Sconce

Country of Origin:

China

Energy Star Rated:

No

Voltage:

120v

ANSI Base:

E26

CCT Selectable:

No

Dimmable:

Lamp Dependent

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy