Apply to be a TradeMaster!
Main product image of Perkins 1 Light Wall Sconce Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom

Perkins 1 Light Wall Sconce Matte White w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7459
Rating:
(0)
Q&A:
(0)
Perkins 1 Light Wall Sconce Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom
$87.99 each
In Stock
In Stock
Get 30 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White, Burnished Brass
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall

Description

–
The simplistic design of the Perkins 60-7459 wall sconce is understated, yet elegant. The decorative burnished brass band on the shallow-dome metal shade cinches at the top, creating the illusion of a swirling skirt. The white interior of the shade provides maximum light reflection and harmonizes with a matte white finish on the exterior. Perfect for updating outdated lighting in a bathroom or adding illumination to an entryway. With a variety of options, use Perkins to bring your home's decor to light.

Features
  • Uses one 60 watt medium base A19 bulb or LED equivalent (not included)
  • Burnished brass finish brings old world allure to todays home
  • Fixture dimensions: 11.125-inch height, 7-inch width, 7.88-inch ext
  • Compatible with dimmable bulbs
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty
  • cULus-listed with 1 year fixture warranty
  • Rated for indoor use
  • Matte white metal shade with brass accent
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Country of Origin:

China

Series:

Perkins

Bulb Included:

No

Finish:

Matte White

Burnished Brass

CCT Selectable:

No

Lamp Type:

A19

ADA:

No

Material:

Steel

Technology:

Lamp Dependent

ANSI Base:

E26

Style:

Retro Modern

Power Method:

Hardwired

Product Type:

Sconce

Location Rating:

Damp

Energy Star Rated:

No

Application:

Indoor

Number of Lamps:

1

Base Type:

Medium

Wattage:

60

Mount:

Wall

Voltage:

120v

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Cord Length:

72"

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy