Apply to be a TradeMaster!
Main product image of Tango 1 Light Wall Sconce Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom

Tango 1 Light Wall Sconce Matte Black w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7467
Rating:
(0)
Q&A:
(0)
Tango 1 Light Wall Sconce Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom
$184.99 each
In Stock
In Stock
Get 107 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
72"
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Matte Black, Burnished Brass

Description

–
The Tango 60-7467 wall light proves that simple style does not have to be boring. It features burnished brass accents on the backplate, cable cover, and fixture arm, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to its look. The wall sconce is ideal for lighting your bathroom, entryway, mudroom, or hallway. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 6.25 inch diameter x 14 inch height x 10 inch extends
  • Rated for indoor use in damp locations
  • Finished in matte black with burnished brass accents and matching metal shade
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty
  • Hardwire or plug in

Specs

–
Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Location Rating:

Damp

Series:

Tango

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Product Type:

Sconce

Cord Length:

72"

ADA:

No

Material:

Steel

Lamp Type:

A19

Energy Star Rated:

No

Style:

Mid-Century Modern

Finish:

Matte Black

Burnished Brass

CCT Selectable:

No

Country of Origin:

China

Dimmable:

Lamp Dependent

Number of Lamps:

1

Wattage:

60

Application:

Indoor

Bulb Included:

No

ANSI Base:

E26

Voltage:

120v

Mount:

Wall

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy