Apply to be a TradeMaster!
Main product image of Tango 1 Light Wall Sconce Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom

Tango 1 Light Wall Sconce Matte White w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7468
Rating:
(0)
Q&A:
(0)
Tango 1 Light Wall Sconce Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom
$184.99 each
In Stock
In Stock
Get 60 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Finish
Burnished Brass, Matte White
Product Highlight: Wattage
60 Watts
Product Highlight: Cord Length
72"

Description

–
The Tango 60-7468 wall light proves that simple style does not have to be boring. It features burnished brass accents on the backplate, cable cover, and fixture arm, which gives the design some pop. The matte white metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to its look. The wall sconce is ideal for lighting your bathroom, entryway, mudroom, hallway. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 6.25 inch diameter x 14 inch height x 10 inch extends
  • Rated for indoor use in damp locations
  • Finished in matte white with burnished brass accents and matching metal shade
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty
  • Hardwire or plug in

Specs

–
Mount:

Wall

Style:

Mid-Century Modern

ANSI Base:

E26

Product Type:

Sconce

Country of Origin:

China

Replaceable Light Source:

Yes

Material:

Steel

Application:

Indoor

Voltage:

120v

Finish:

Burnished Brass

Matte White

Series:

Tango

ADA:

No

Number of Lamps:

1

Wattage:

60

Lamp Type:

A19

Base Type:

Medium

Cord Length:

72"

Bulb Included:

No

Energy Star Rated:

No

Technology:

Lamp Dependent

Location Rating:

Damp

CCT Selectable:

No

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy