Apply to be a TradeMaster!
Main product image of Tango 1 Light Small Pendant Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom

Tango 1 Light Small Pendant Matte White w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7471
Rating:
(0)
Q&A:
(0)
Tango 1 Light Small Pendant Matte White w/ Burnished Brass
Magnifying glass
Hover image to zoom
$159.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
The Tango 60-7471 small pendant proves that simple style does not have to be boring. It features burnished brass accents on the base, cable collar and canopy, which gives the design some pop. The matte white metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to the style. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 7.875 inch diameter x 16 inch height
  • Rated for indoor use in dry locations
  • Finished in matte white with burnished brass accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Voltage:

120v

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Series:

Tango

Technology:

Lamp Dependent

Location Rating:

Dry

Wattage:

60

Base Type:

Medium

Energy Star Rated:

No

Product Type:

Pendant

Bulb Included:

No

Lamp Type:

A19

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Cord Length:

144"

Finish:

Matte White

Burnished Brass

Country of Origin:

China

Material:

Steel

Style:

Mid-Century Modern

Replaceable Light Source:

Yes

Application:

Indoor

CCT Selectable:

No

Number of Lamps:

1

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy