Apply to be a TradeMaster!
Main product image of Tango 1 Light Small Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom

Tango 1 Light Small Pendant Matte Black w/ Polished Nickel

Brand:
Nuvo
SKU:
60-7472
Rating:
(0)
Q&A:
(0)
Tango 1 Light Small Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom
$144.05 each
In Stock
In Stock
Get 75 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Matte Black, Polished Nickel
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Tango 60-7472 small pendant proves that simple style does not have to be boring. It features polished nickel accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to the style. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 7.875 inch diameter x 16 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with polished nickel accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Base Type:

Medium

Replaceable Light Source:

Yes

Application:

Indoor

Wattage:

60

Finish:

Matte Black

Polished Nickel

Location Rating:

Dry

Voltage:

120v

Lamp Type:

A19

Cord Length:

144"

Style:

Mid-Century Modern

Series:

Tango

Mount:

Ceiling

Product Type:

Pendant

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Energy Star Rated:

No

Material:

Steel

Dimmable:

Lamp Dependent

Power Method:

Hardwired

ANSI Base:

E26

CCT Selectable:

No

Technology:

Lamp Dependent

Country of Origin:

China

Number of Lamps:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy