Apply to be a TradeMaster!
Main product image of Tango 1 Light Medium Pendant Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom

Tango 1 Light Medium Pendant Matte Black w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7473
Rating:
(0)
Q&A:
(0)
Tango 1 Light Medium Pendant Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom
$193.99 each
In Stock
In Stock
Get 73 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Matte Black, Burnished Brass
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
The Tango 60-7473 medium pendant proves that simple style does not have to be boring. It features burnished brass accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut in a subtle wave pattern, adding a soft touch to the design. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 12 inch diameter x 18.375 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with burnished brass accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Power Method:

Hardwired

Finish:

Matte Black

Burnished Brass

Style:

Mid-Century Modern

Material:

Steel

ANSI Base:

E26

Country of Origin:

China

Wattage:

60

Energy Star Rated:

No

Dimmable:

Lamp Dependent

CCT Selectable:

No

Base Type:

Medium

Voltage:

120v

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Dry

Product Type:

Pendant

Application:

Indoor

Cord Length:

144"

Bulb Included:

No

Lamp Type:

A19

Series:

Tango

Mount:

Ceiling

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy