Apply to be a TradeMaster!
Main product image of Tango 1 Light Medium Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom

Tango 1 Light Medium Pendant Matte Black w/ Polished Nickel

Brand:
Nuvo
SKU:
60-7475
Rating:
(0)
Q&A:
(0)
Tango 1 Light Medium Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom
$241.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Polished Nickel, Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Tango 60-7475 medium pendant proves that simple style does not have to be boring. It features polished nickel accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to the style. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 12 inch diameter x 18.375 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with polished nickel accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Voltage:

120v

Wattage:

60

Lamp Type:

A19

Product Type:

Pendant

ANSI Base:

E26

Mount:

Ceiling

Number of Lamps:

1

Energy Star Rated:

No

Finish:

Polished Nickel

Matte Black

CCT Selectable:

No

Location Rating:

Dry

Country of Origin:

China

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Series:

Tango

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Base Type:

Medium

Material:

Steel

Replaceable Light Source:

Yes

Power Method:

Hardwired

Style:

Mid-Century Modern

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy