Apply to be a TradeMaster!
Main product image of Tango 1 Light Large Pendant Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom

Tango 1 Light Large Pendant Matte Black w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7476
Rating:
(0)
Q&A:
(0)
Tango 1 Light Large Pendant Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom
$321.99 each
In Stock
In Stock
Get 75 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black, Burnished Brass
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Material
Steel

Description

–
The Tango 60-7476 large pendant proves that simple style does not have to be boring. It features burnished brass accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut in a subtle wave pattern, adding a soft touch to the style. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 15 inch diameter x 20.125 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with burnished brass accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Finish:

Matte Black

Burnished Brass

Mount:

Ceiling

Technology:

Lamp Dependent

Base Type:

Medium

Style:

Mid-Century Modern

Bulb Included:

No

Location Rating:

Dry

ANSI Base:

E26

Number of Lamps:

1

Cord Length:

144"

Voltage:

120v

Country of Origin:

China

Application:

Indoor

Material:

Steel

Dimmable:

Lamp Dependent

Lamp Type:

A19

Series:

Tango

Energy Star Rated:

No

Replaceable Light Source:

Yes

Power Method:

Hardwired

Wattage:

60

Product Type:

Pendant

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy