Apply to be a TradeMaster!
Main product image of Tango 1 Light Large Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom

Tango 1 Light Large Pendant Matte Black w/ Polished Nickel

Brand:
Nuvo
SKU:
60-7478
Rating:
(0)
Q&A:
(0)
Tango 1 Light Large Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom
$321.99 each
In Stock
In Stock
Get 38 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black, Polished Nickel
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Cord Length
144"
Product Highlight: Power Method
Hardwired

Description

–
The Tango 60-7478 large pendant proves that simple style does not have to be boring. It features polished nickel accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to the design. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room. With Tango, the possibilities are endless.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 15 inch diameter x 20.125 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with polished nickel accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Finish:

Matte Black

Polished Nickel

Number of Lamps:

1

Material:

Steel

Bulb Included:

No

Location Rating:

Dry

Lamp Type:

A19

Technology:

Lamp Dependent

CCT Selectable:

No

Voltage:

120v

Wattage:

60

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Style:

Mid-Century Modern

ANSI Base:

E26

Cord Length:

144"

Base Type:

Medium

Product Type:

Pendant

Power Method:

Hardwired

Application:

Indoor

Energy Star Rated:

No

Country of Origin:

China

Series:

Tango

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy