Apply to be a TradeMaster!
Main product image of Colony 1 Light Large Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom

Colony 1 Light Large Pendant Matte Black w/ Polished Nickel

Brand:
Nuvo
SKU:
60-7488
Rating:
(0)
Q&A:
(0)
Colony 1 Light Large Pendant Matte Black w/ Polished Nickel
Magnifying glass
Hover image to zoom
$273.99 each
In Stock
In Stock
Get 33 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Matte Black, Polished Nickel

Description

–
Designed with neutral, clean lines, the Colony 60-7488 large hanging pendant is ideal for an eat-in kitchen, dining room, and even a bedroom. The loft-style shallow pan metal shade is done in matte black, with a white interior to reflect the downfacing lamp. The polished nickel finish on the base, chain, and canopy adds an elegant touch to this flexible design.

Features
  • Uses one 100-watt incandescent medium base bulb
  • Fixture measures 24 inch diameter x 8.75 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with polished nickel accents and matching metal shade
  • Adjustable height to suit your needs
  • Limited one year fixture warranty

Specs

–
Voltage:

120v

Application:

Indoor

Chain Length (Inches):

48"

Material:

Steel

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Country of Origin:

China

ANSI Base:

E26

Technology:

Lamp Dependent

Location Rating:

Dry

Product Type:

Pendant

Power Method:

Hardwired

Replaceable Light Source:

Yes

Bulb Included:

No

Finish:

Matte Black

Polished Nickel

Lamp Type:

A19

Base Type:

Medium

Wattage:

100

Mount:

Ceiling

Series:

Colony

Style:

Mid-Century Modern

CCT Selectable:

No

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy