| Energy Star Rated: | No |
|---|---|
| Cord Length: | 72" |
| Voltage: | 120v |
| Technology: | Lamp Dependent |
| CCT Selectable: | No |
| Dimmable: | Lamp Dependent |
| Base Type: | Medium |
| Finish: | Burnished Brass Matte White |
| Mount: | Ceiling |
| Wattage: | 60 |
| Power Method: | Hardwired |
| Frequency: | 60 Hz |
| Location Rating: | Dry |
| Style: | Mid-Century Modern |
| Number of Lamps: | 1 |
| Bulb Included: | No |
| Replaceable Light Source: | Yes |
| Warranty: | 1 Year Limited (Fixtures) |
| Application: | Indoor |
| Lamp Type: | A19 |
| Country of Origin: | China |
| Material: | Steel |
| Product Type: | Semi Flush |
| Series: | Colony |
| ANSI Base: | E26 |