Apply to be a TradeMaster!
Main product image of Colony 1 Light Large Semi-Flush Mount Fixture Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom

Colony 1 Light Large Semi-Flush Mount Fixture Matte Black w/ Burnished Brass

Brand:
Nuvo
SKU:
60-7497
Rating:
(0)
Q&A:
(0)
Colony 1 Light Large Semi-Flush Mount Fixture Matte Black w/ Burnished Brass
Magnifying glass
Hover image to zoom
$241.99 each
In Stock
In Stock
Get 23 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Burnished Brass, Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
Designed with neutral, clean lines, the Colony 60-7497 large semi-flush is ideal for an eat-in kitchen, entryway, hallway and even a bedroom. The loft-style shallow pan metal shade is done in matte black, with a white interior to reflect the downfacing lamp. The burnished brass finish on the canopy adds an elegant touch to this flexible design.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 24 inch diameter x 7.625 inch height
  • Rated for indoor use in dry locations
  • Finished in matte black with burnished brass accents and matching metal shade
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Product Type:

Semi Flush

Finish:

Burnished Brass

Matte Black

Number of Lamps:

1

Power Method:

Hardwired

Location Rating:

Dry

Voltage:

120v

Material:

Steel

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Energy Star Rated:

No

Application:

Indoor

CCT Selectable:

No

Bulb Included:

No

Dimmable:

Lamp Dependent

Mount:

Ceiling

ANSI Base:

E26

Lamp Type:

A19

Style:

Mid-Century Modern

Cord Length:

72"

Wattage:

60

Base Type:

Medium

Replaceable Light Source:

Yes

Series:

Colony

Technology:

Lamp Dependent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy