Apply to be a TradeMaster!
Main product image of Intersection 3 Light Vanity Burnished Brass w/ Clear Glass
Magnifying glass
Hover image to zoom

Intersection 3 Light Vanity Burnished Brass w/ Clear Glass

Brand:
Nuvo
SKU:
60-7533
Rating:
(0)
Q&A:
(0)
Intersection 3 Light Vanity Burnished Brass w/ Clear Glass
Magnifying glass
Hover image to zoom
$197.99 each
In Stock
In Stock
Get 44 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
72"
Product Highlight: Voltage
120v

Description

–
The blend of styles (modern, industrial and chic) is incorporated beautifully in the design of the Intersection 60-7533 three-light vanity fixture. The cylindrical clear glass shades showcase vintage filament bulbs for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to your bathroom vanity to bring a great design to your home.

Features
  • Uses three 60-watt incandescent medium base bulbs
  • Fixture measures 22 inch width x 8.5 inch height x 5.375 inch extends
  • Rated for indoor use in damp locations
  • Finished in burnished brass with clear glass
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Dimmable:

Lamp Dependent

ADA:

No

Power Method:

Hardwired

Energy Star Rated:

No

Technology:

Lamp Dependent

Bulb Included:

No

Material:

Steel

Glass

Series:

Intersection

Glass Finish:

Clear

Replaceable Light Source:

Yes

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Cord Length:

72"

Voltage:

120v

Wattage:

60

ANSI Base:

E26

Style:

Industrial Chic

Lamp Type:

T10

Location Rating:

Damp

Application:

Indoor

Finish:

Burnished Brass

CCT Selectable:

No

Mount:

Wall

Number of Lamps:

3

Product Type:

Vanity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy