Apply to be a TradeMaster!
Main product image of Homestead 1 Light Medium Wall Lantern Matte Black & Wood Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Homestead 1 Light Medium Wall Lantern Matte Black & Wood Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7541
Rating:
(0)
Q&A:
(0)
Homestead 1 Light Medium Wall Lantern Matte Black & Wood Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$157.99 each
In Stock
In Stock
Get 29 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black, Wood
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel, Aluminum, Glass
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall

Description

–
The Homestead 60-7541 medium outdoor wall lantern brings together old and new in a fresh way. The knob fasteners, metal cage, and backplate are finished in a matte black, surrounding the clear seeded glass. Wood-finished bands add visual interest, and when paired with a vintage-style bulb, tie the whole design together. This crafted style of outdoor lighting works with everything from ranch style to modern homes with its classic lines.

Features
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 5.375 inch width x 16 inch height x 6 inch extends
  • Rated for wet locations with full exposure
  • Finished in a matte black, wood finish with clear seeded glass
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty

Specs

–
Technology:

Lamp Dependent

Finish:

Black

Wood

Glass Finish:

Clear Seeded

Application:

Outdoor

Lamp Type:

T9

ANSI Base:

E26

CCT Selectable:

No

Replaceable Light Source:

Yes

Location Rating:

Wet

Energy Star Rated:

No

Number of Lamps:

1

Wattage:

60

Frequency:

60 Hz

ADA:

No

Material:

Steel

Aluminum

Glass

Operating Temp Range:

Lamp Dependent

Country of Origin:

China

Series:

Homestead

Power Method:

Hardwired

Style:

Rustic Industrial

Mount:

Wall

Base Type:

Medium

Product Type:

Wall Lantern

Bulb Included:

No

Voltage:

120v

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy