Apply to be a TradeMaster!
Main product image of Lincoln 2 Light Large Flush Mount Medium Base 60 Watt Matte White Finish White Opal Glass
Magnifying glass
Hover image to zoom

Lincoln 2 Light Large Flush Mount Medium Base 60 Watt Matte White Finish White Opal Glass

Brand:
Nuvo
SKU:
60-7662
Rating:
(0)
Q&A:
(0)
Lincoln 2 Light Large Flush Mount Medium Base 60 Watt Matte White Finish White Opal Glass
Magnifying glass
Hover image to zoom
$197.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling

Description

–
The striking Lincoln 60-7662 flush mount was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a brass hue enhance the opal glass and matte white finish for a prominent, stylish appearance. The combination of color tones offers an almost ethereal quality delivering an elegant design to any room in your home.

Features
  • Accepts two 60 watt medium base bulbs
  • Steel Construction
  • White Opal Glass
  • Matte White Finish
  • Dimensions: 6 inches high x 14.75 inches in diameter
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Bulb Included:

No

Energy Star Rated:

No

Replaceable Light Source:

Yes

Style:

Traditional

Application:

Indoor

Material:

Steel

Lamp Type:

A19

Number of Lamps:

2

CCT Selectable:

No

Dimmable:

Lamp Dependent

Finish:

Matte White

Glass Finish:

Opal White

Country of Origin:

China

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Series:

Lincoln

Mount:

Ceiling

Wattage:

60

Product Type:

Flush Mount

Base Type:

Medium

Location Rating:

Damp

Frequency:

60 Hz

ANSI Base:

E26

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy