Apply to be a TradeMaster!
Main product image of Livingston 4 Light Pendant Medium Base 60 Watt Matte Black Finish White Linen Fabric Shade
Magnifying glass
Hover image to zoom

Livingston 4 Light Pendant Medium Base 60 Watt Matte Black Finish White Linen Fabric Shade

Brand:
Nuvo
SKU:
60-7669
Rating:
(0)
Q&A:
(0)
Livingston 4 Light Pendant Medium Base 60 Watt Matte Black Finish White Linen Fabric Shade
Magnifying glass
Hover image to zoom
$337.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black

Description

–
A modest framework of metal and linen fabric unites to bring great style to your homes lighting with the Livingston 60-7669 pendant. Its simplicity is enhanced with a matte black finish and a white linen shade floating beautifully within the fixture arms, providing plenty of illumination. The Transitional design works with all décors, from traditional to modern farmhouse, perfect for an eat-in-kitchen, over an island, or a dining room.

Features
  • Accepts four 60 watt medium base bulbs
  • Steel Construction
  • White Linen Fabric Shade
  • Matte Black Finish
  • Dimensions: 20.25 inches high x 22 inches in diameter
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Number of Lamps:

4

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Bulb Included:

No

CCT Selectable:

No

Application:

Indoor

Location Rating:

Damp

Dimmable:

Lamp Dependent

Series:

Livingston

Product Type:

Pendant

Technology:

Lamp Dependent

ANSI Base:

E26

Replaceable Light Source:

Yes

Material:

Steel

Style:

Traditional

Lamp Type:

A19

Voltage:

120v

Frequency:

60 Hz

Country of Origin:

China

Finish:

Matte Black

Base Type:

Medium

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy