Apply to be a TradeMaster!
Main product image of Lincoln 1 Light Semi Flush Mount Medium Base 60 Watt Matte Black Finish Clear Seeded Glass
Magnifying glass
Hover image to zoom

Lincoln 1 Light Semi Flush Mount Medium Base 60 Watt Matte Black Finish Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7673
Rating:
(0)
Q&A:
(0)
Lincoln 1 Light Semi Flush Mount Medium Base 60 Watt Matte Black Finish Clear Seeded Glass
Magnifying glass
Hover image to zoom
$221.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
The striking Lincoln 60-7673 semi-flush mount was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a matte black finish enhance the clear seeded glass for a prominent, stylish appearance. The combination of glass and metal delivers a black tie, elegant style to any room in your home.

Features
  • Accepts one 60 watt medium base bulb
  • Steel Construction
  • Clear Seeded Glass
  • Matte Black Finish
  • Dimensions: 12 inches high x 11 inches in diameter
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Series:

Lincoln

Location Rating:

Damp

Glass Finish:

Clear Seeded

Mount:

Ceiling

Frequency:

60 Hz

CCT Selectable:

No

Country of Origin:

China

Replaceable Light Source:

Yes

Voltage:

120v

Finish:

Matte Black

Energy Star Rated:

No

Technology:

Lamp Dependent

Number of Lamps:

1

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Base Type:

Medium

Lamp Type:

A19

Bulb Included:

No

Product Type:

Semi Flush

Style:

Traditional

ANSI Base:

E26

Application:

Indoor

Material:

Steel

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy