Apply to be a TradeMaster!
Main product image of Destin 1 Light Vanity Medium Base 60 Watt Black And Silver Finish Clear Ribbed Glass
Magnifying glass
Hover image to zoom

Destin 1 Light Vanity Medium Base 60 Watt Black And Silver Finish Clear Ribbed Glass

Brand:
Nuvo
SKU:
60-7701
Rating:
(0)
Q&A:
(0)
Destin 1 Light Vanity Medium Base 60 Watt Black And Silver Finish Clear Ribbed Glass
Magnifying glass
Hover image to zoom
$93.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Silver Accents, Black
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
A fine balance is the Destin 60-7701 one light vanity's strongest asset, the stylish glass and lovely details set it apart from traditional lighting. The clear glass curves over the light socket, subtly showcasing the light through ribbed detailing. Mimicking the ribbed details on the backplate creates cohesion in the design, and the black finish is highlighted softly with silver rubbing. A perfect luminaire to update any bathroom with its great design, finishes, and overall appeal, Destin is picture-perfect.

Features
  • Accepts one 60 watt medium base bulb
  • Steel Construction
  • Clear Ribbed Glass
  • Black Finish with Silver Accents
  • Dimensions: 7.625 inches high x 6.25 inches wide x 7.625 inches outward extension
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Material:

Steel

Base Type:

Medium

Energy Star Rated:

No

Style:

Contemporary

Application:

Indoor

Glass Finish:

Clear Ribbed

Lamp Type:

A19

Product Type:

Vanity

Finish:

Silver Accents

Black

Replaceable Light Source:

Yes

Country of Origin:

China

Dimmable:

Lamp Dependent

CCT Selectable:

No

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

ANSI Base:

E26

Number of Lamps:

1

ADA:

No

Mount:

Wall

Technology:

Lamp Dependent

Series:

Destin

Bulb Included:

No

Location Rating:

Damp

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy