Apply to be a TradeMaster!
Main product image of Destin 2 Light Vanity Medium Base 60 Watt Black And Silver Accent Finish Clear Ribbed Glass
Magnifying glass
Hover image to zoom

Destin 2 Light Vanity Medium Base 60 Watt Black And Silver Accent Finish Clear Ribbed Glass

Brand:
Nuvo
SKU:
60-7702
Rating:
(0)
Q&A:
(0)
Destin 2 Light Vanity Medium Base 60 Watt Black And Silver Accent Finish Clear Ribbed Glass
Magnifying glass
Hover image to zoom
$147.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Black, Silver Accents
Product Highlight: Material
Steel
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No

Description

–
A fine balance is the Destin 60-7702 two light vanity's strongest asset, the stylish glass and lovely details set it apart from traditional lighting. The clear glass curves over the light sockets, subtly showcasing the light through ribbed detailing. Mimicking the ribbed details on the backplate creates cohesion in the design, and the black finish is highlighted softly with silver rubbing. A perfect luminaire to update any bathroom with its great design, finishes, and overall appeal, Destin is picture-perfect.

Features
  • Accepts two 60 watt medium base bulbs
  • Steel Construction
  • Clear Ribbed Glass
  • Black Finish with Silver Accents
  • Dimensions: 7.625 inches high x 14.75 inches wide x 7.625 inches outward extension
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Location Rating:

Damp

Base Type:

Medium

Series:

Destin

Warranty:

1 Year Limited (Fixtures)

Product Type:

Vanity

Number of Lamps:

2

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Finish:

Black

Silver Accents

ADA:

No

Country of Origin:

China

Glass Finish:

Clear Ribbed

ANSI Base:

E26

Bulb Included:

No

Frequency:

60 Hz

Style:

Contemporary

Application:

Indoor

Material:

Steel

Mount:

Wall

Dimmable:

Lamp Dependent

Voltage:

120v

Energy Star Rated:

No

Lamp Type:

A19

Wattage:

60

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy