| Wattage: | 60 |
|---|---|
| Mount: | Wall |
| Voltage: | 120v |
| Location Rating: | Damp |
| Warranty: | 1 Year Limited (Fixtures) |
| Replaceable Light Source: | Yes |
| Bulb Included: | No |
| Lamp Type: | T4 |
| Glass Finish: | Frost |
| Style: | Traditional |
| Application: | Indoor |
| ADA: | No |
| Energy Star Rated: | No |
| Country of Origin: | China |
| Dimmable: | Lamp Dependent |
| Material: | Steel |
| Base Type: | G9 Double Loop |
| Power Method: | Hardwired |
| CCT Selectable: | No |
| Shape: | Linear |
| Series: | Colby |
| ANSI Base: | G9 |
| Number of Lamps: | 1 |
| Technology: | Lamp Dependent |
| Finish: | Natural Brass |
| Product Type: | Wall Sconce |