Apply to be a TradeMaster!
Main product image of Glacier 2 Light Large Flush Mount Medium Base 60 Watt Matte Black Ice Glass
Magnifying glass
Hover image to zoom

Glacier 2 Light Large Flush Mount Medium Base 60 Watt Matte Black Ice Glass

Brand:
Nuvo
SKU:
60-7810
Rating:
(0)
Q&A:
(0)
Glacier 2 Light Large Flush Mount Medium Base 60 Watt Matte Black Ice Glass
Magnifying glass
Hover image to zoom
$169.99 each
In Stock
In Stock
Get 97 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Matte Black
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel

Description

–
The Glacier 60-7810 flush mount is styled with contemporary elements and rich finishes. A deep black adorns the fixture body and socket covers, an arresting ice glass completes the sleek silhouette. Pairing this wonderful fixture with vintage bulbs takes the style factor even further. Bring panache to your powder room or spruce up that entry way; superb style for your home's illumination.

Features
  • Accepts two 60 watt medium base bulbs
  • Steel Construction
  • Ice Glass
  • Matte Black Finish
  • Dimensions: 5.625 inches high x 13 inches in diameter
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Technology:

Lamp Dependent

Series:

Glacier

CCT Selectable:

No

Number of Lamps:

2

Product Type:

Flush Mount

Lamp Type:

T10

Wattage:

60

Glass Finish:

Ice

Style:

Contemporary

Base Type:

Medium

ANSI Base:

E26

Country of Origin:

China

Mount:

Ceiling

Replaceable Light Source:

Yes

Location Rating:

Damp

Finish:

Matte Black

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Material:

Steel

Bulb Included:

No

Frequency:

60 Hz

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy