Apply to be a TradeMaster!
Main product image of Glacier 1 Light Vanity Medium Base 60 Watt Matte Black Finish Ice Glass
Magnifying glass
Hover image to zoom

Glacier 1 Light Vanity Medium Base 60 Watt Matte Black Finish Ice Glass

Brand:
Nuvo
SKU:
60-7811
Rating:
(0)
Q&A:
(0)
Glacier 1 Light Vanity Medium Base 60 Watt Matte Black Finish Ice Glass
Magnifying glass
Hover image to zoom
$87.99 each
In Stock
In Stock
Get 43 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall

Description

–
The Glacier 60-7811 one light vanity is styled with contemporary elements and rich finishes. A deep black adorns the fixture body and socket cover. An arresting ice glass completes the sleek silhouette. Pairing this wonderful fixture with a vintage bulb takes the style factor even further. Bring panache to your powder room with a pair of sconces flanking a vanity or spruce up that entry way; superb style for your home's illumination.

Features
  • Accepts one 60 watt medium base bulb
  • Steel Construction
  • Ice Glass
  • Matte Black Finish
  • Dimensions: 10.625 inches high x 4.375 inches wide x 4.875 inch outward extension
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Energy Star Rated:

No

Product Type:

Vanity

ANSI Base:

E26

Wattage:

60

Lamp Type:

T10

Base Type:

Medium

Technology:

Lamp Dependent

Frequency:

60 Hz

Country of Origin:

China

ADA:

No

Style:

Contemporary

Glass Finish:

Ice

Voltage:

120v

Finish:

Matte Black

Warranty:

1 Year Limited (Fixtures)

Mount:

Wall

Number of Lamps:

1

CCT Selectable:

No

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Series:

Glacier

Location Rating:

Damp

Application:

Indoor

Bulb Included:

No

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy