Apply to be a TradeMaster!
Main product image of Glacier 3 Light Vanity Medium Base 60 Watt Matte Black Finish Ice Glass
Magnifying glass
Hover image to zoom

Glacier 3 Light Vanity Medium Base 60 Watt Matte Black Finish Ice Glass

Brand:
Nuvo
SKU:
60-7813
Rating:
(0)
Q&A:
(0)
Glacier 3 Light Vanity Medium Base 60 Watt Matte Black Finish Ice Glass
Magnifying glass
Hover image to zoom
$173.99 each
In Stock
In Stock
Get 5 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts

Description

–
The Glacier 60-7813 three light vanity light is styled with contemporary elements and rich finishes. A deep black adorns the fixture body and socket covers, an arresting ice glass completes the sleek silhouette. Pairing this wonderful fixture with vintage bulbs takes the style factor even further. Bring panache to your powder room over a vanity; superb style for your home's illumination.

Features
  • Accepts three 60 watt medium base bulbs
  • Steel Construction
  • Ice Glass
  • Matte Black Finish
  • Dimensions: 4.375 inches high x 34 inches wide x 4.875 inch outward extension
  • Damp Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Glass Finish:

Ice

Number of Lamps:

3

Product Type:

Vanity

Lamp Type:

T10

CCT Selectable:

No

Dimmable:

Lamp Dependent

Location Rating:

Damp

Finish:

Matte Black

Style:

Contemporary

Energy Star Rated:

No

Bulb Included:

No

ANSI Base:

E26

Base Type:

Medium

Mount:

Wall

Frequency:

60 Hz

Replaceable Light Source:

Yes

Series:

Glacier

ADA:

No

Application:

Indoor

Voltage:

120v

Country of Origin:

China

Material:

Steel

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy