Apply to be a TradeMaster!
Main product image of Alexis 1 Light Large Pendant Matte White Finish
Magnifying glass
Hover image to zoom

Alexis 1 Light Large Pendant Matte White Finish

Brand:
Nuvo
SKU:
60-7948
Rating:
(0)
Q&A:
(0)
Alexis 1 Light Large Pendant Matte White Finish
Magnifying glass
Hover image to zoom
$271.99 each
In Stock
In Stock
Get 62 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte White
Product Highlight: Cord Length
144"

Description

–
The Alexis 60-7948 large pendant showcases a stylish and understated lighting solution for today's home. The matte white finish is sophisticated and modern on the canopy, rod, and matching metal shade, unifying the overall artistic vision of the design. Bring a tired entryway into the 21st century, create a row of unique lighting in an office or work study, or provide additional task lighting over a kitchen island. The focus on essential elements like style, design, and finish, all come together to create a sleek and uncluttered appearance. Alexis beautifully integrates into various decors and lighting solutions.

Features
  • Accepts one 100 watt medium base or LED equivalent
  • Dimensions: 20.75 in H x 15 in W
  • Contemporary style that is sophisticated and modern
  • Steel Construction
  • Matte White
  • Metal Shade
  • 1 Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Wattage:

100

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

ANSI Base:

E26

Mount:

Ceiling

Product Type:

Pendant

Dimmable:

Lamp Dependent

Number of Lamps:

1

Voltage:

120v

Base Type:

Medium

Application:

Indoor

Technology:

Lamp Dependent

Finish:

Matte White

Bulb Included:

No

Country of Origin:

China

Style:

Contemporary

CCT Selectable:

No

Location Rating:

Dry

Cord Length:

144"

Lamp Type:

A19

Material:

Steel

Series:

Alexis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy