| Number of Lamps: | 4 |
|---|---|
| Lamp Type: | Candle |
| ANSI Base: | E12 |
| Cord Length: | 144" |
| Wattage: | 60 |
| Technology: | Lamp Dependent |
| Replaceable Light Source: | Yes |
| Material: | Steel |
| Warranty: | 1 Year Limited (Fixtures) |
| Dimmable: | Lamp Dependent |
| Application: | Indoor |
| Base Type: | Candelabra |
| Chain Length (Inches): | 48" |
| CCT Selectable: | No |
| Product Type: | Pendant |
| Voltage: | 120v |
| Frequency: | 60 Hz |
| Style: | Traditional |
| Location Rating: | Dry |
| Bulb Included: | No |
| Finish: | Dark Bronze |
| Mount: | Ceiling |
| Country of Origin: | China |
| Series: | Emma |