Apply to be a TradeMaster!
Main product image of Collins 8 Inch Flush Mount Ceramic w/ Gold Accents
Magnifying glass
Hover image to zoom

Collins 8 Inch Flush Mount Ceramic w/ Gold Accents

Brand:
Nuvo
SKU:
60-8001
Rating:
(0)
Q&A:
(0)
Collins 8 Inch Flush Mount Ceramic w/ Gold Accents
Magnifying glass
Hover image to zoom
$169.99 each
In Stock
In Stock
Get 65 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Ceramic
Product Highlight: Finish
Brushed Brass
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Elevate your space with the timeless allure of the Collins 60-8001 flush mount, a lighting ensemble that transcends mere functionality, where sophistication meets warmth. Featuring a soft, golden glow of brushed brass, it showcases the fixtures beauty and design, a statement of refined taste. The ceramic bowl features delicate brushstrokes on the surface, bringing a touch of artistry and uniqueness. Let the Collins Collection create a symphony of light that mirrors the beauty of your home.

Features
  • Collins 7.5-inch one light flush mount finished in brushed brass with white ceramic
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 7.50 inches Diameter x 8.13 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Brushed Brass Finish
  • White Ceramic
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Number of Lamps:

1

Style:

Traditional

Base Type:

Medium

CCT Selectable:

No

Bulb Included:

No

Replaceable Light Source:

Yes

Country of Origin:

China

Product Type:

Flush Mount

Location Rating:

Damp

Material:

Steel

Ceramic

Finish:

Brushed Brass

Technology:

Lamp Dependent

Series:

Collins

Lamp Type:

A19

Mount:

Ceiling

ANSI Base:

E26

Dimmable:

Lamp Dependent

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy