Apply to be a TradeMaster!
Main product image of Russel 1 Light Vanity Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom

Russel 1 Light Vanity Matte Black w/ Satin White Glass

Brand:
Nuvo
SKU:
60-8021
Rating:
(0)
Q&A:
(0)
Russel 1 Light Vanity Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom
$68.10 each
In Stock
In Stock
Get 101 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Introducing the Russel 60-8021 vanity light, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your bathroom, transcending trends with style that will stand the test of time.

Features
  • Russel 5.38-inch one light vanity light finished in matte black with satin white glass
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 5.38 inches Diameter x 8.13 inches Height x 6.88 inches Extends
  • Traditional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Satin White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Style:

Traditional

Product Type:

Vanity

Technology:

Lamp Dependent

Voltage:

120v

Location Rating:

Damp

CCT Selectable:

No

Mount:

Wall

ANSI Base:

E26

Bulb Included:

No

Base Type:

Medium

Series:

Russel

Wattage:

60

Material:

Steel

ADA:

No

Finish:

Matte Black

Dimmable:

Lamp Dependent

Glass Finish:

Satin White

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Number of Lamps:

1

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy