Apply to be a TradeMaster!
Main product image of Russel 2 Light Vanity Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom

Russel 2 Light Vanity Matte Black w/ Satin White Glass

Brand:
Nuvo
SKU:
60-8022
Rating:
(0)
Q&A:
(0)
Russel 2 Light Vanity Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom
$159.99 each
In Stock
In Stock
Get 118 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Introducing the Russel 60-8022 vanity light, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your bathroom, transcending trends with style that will stand the test of time.

Features
  • Russel 14.75-inch two light vanity light finished in matte black with satin white glass
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 14.75 inches Width x 7.25 inches Height x 6.88 inches Extends
  • Traditional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Satin White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Bulb Included:

No

Lamp Type:

A19

Dimmable:

Lamp Dependent

Base Type:

Medium

Location Rating:

Damp

Material:

Steel

Wattage:

60

Number of Lamps:

2

Voltage:

120v

ANSI Base:

E26

ADA:

No

Country of Origin:

China

Finish:

Matte Black

Mount:

Wall

CCT Selectable:

No

Replaceable Light Source:

Yes

Style:

Traditional

Product Type:

Vanity

Glass Finish:

Satin White

Series:

Russel

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy