Apply to be a TradeMaster!
Main product image of Russel 10 Inch Mini Pendant Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom

Russel 10 Inch Mini Pendant Matte Black w/ Satin White Glass

Brand:
Nuvo
SKU:
60-8024
Rating:
(0)
Q&A:
(0)
Russel 10 Inch Mini Pendant Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom
$159.99 each
In Stock
In Stock
Get 98 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling

Description

–
Introducing the Russel 60-8024 mini pendant, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your dining room, entry way, or kitchen, transcending trends with style that will stand the test of time.

Features
  • Russel 10-inch one light mini pendant finished in matte black with satin white glass
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 14.00 inches Diameter x 9.38 inches Height
  • Traditional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Satin White Glass
  • Dry Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Finish:

Matte Black

Country of Origin:

China

Cord Length:

144"

Replaceable Light Source:

Yes

Location Rating:

Dry

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Product Type:

Mini Pendant

Series:

Russel

Voltage:

120v

Dimmable:

Lamp Dependent

Wattage:

60

Base Type:

Medium

Technology:

Lamp Dependent

Lamp Type:

A19

Number of Lamps:

1

Mount:

Ceiling

Material:

Steel

Bulb Included:

No

Style:

Traditional

Glass Finish:

Satin White

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy