Apply to be a TradeMaster!
Main product image of Russel 10 Inch Semi Flush Mount Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom

Russel 10 Inch Semi Flush Mount Matte Black w/ Satin White Glass

Brand:
Nuvo
SKU:
60-8025
Rating:
(0)
Q&A:
(0)
Russel 10 Inch Semi Flush Mount Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom
$116.99 each
In Stock
In Stock
Get 94 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Finish
Matte Black

Description

–
Introducing the Russel 60-8025 semi-flush mount, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your dining room, entry way, kitchen, or hallway, transcending trends with style that will stand the test of time.

Features
  • Russel 10-inch one light semi-flush mount finished in matte black with satin white glass
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 10.00 inches Diameter x 10.25 inches Height
  • Traditional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Satin White Glass
  • Dry Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Mount:

Ceiling

Replaceable Light Source:

Yes

Wattage:

60

Voltage:

120v

Location Rating:

Dry

ANSI Base:

E26

Glass Finish:

Satin White

CCT Selectable:

No

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Series:

Russel

Technology:

Lamp Dependent

Bulb Included:

No

Material:

Steel

Base Type:

Medium

Country of Origin:

China

Finish:

Matte Black

Lamp Type:

A19

Product Type:

Semi Flush

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy