Apply to be a TradeMaster!
Main product image of Russel 6 Light Chandelier Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom

Russel 6 Light Chandelier Matte Black w/ Satin White Glass

Brand:
Nuvo
SKU:
60-8027
Rating:
(0)
Q&A:
(0)
Russel 6 Light Chandelier Matte Black w/ Satin White Glass
Magnifying glass
Hover image to zoom
$421.99 each
In Stock
In Stock
Get 105 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v

Description

–
Introducing the Russel 60-8027 chandelier, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your dining room, entry way, or kitchen, transcending trends with style that will stand the test of time.

Features
  • Russel 28-inch six light chandelier finished in matte black with satin white glass
  • Accepts six 60W medium base bulbs or LED equivalent
  • Dimensions: 28.00 inches Diameter x 7.00 inches Height
  • Traditional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Satin White Glass
  • Dry Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Dimmable:

Lamp Dependent

Finish:

Matte Black

Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Replaceable Light Source:

Yes

Wattage:

60

Bulb Included:

No

Base Type:

Medium

Style:

Traditional

Series:

Russel

Material:

Steel

Number of Lamps:

6

Glass Finish:

Satin White

ANSI Base:

E26

Mount:

Ceiling

Lamp Type:

A19

Voltage:

120v

Cord Length:

144"

Product Type:

Chandelier

Country of Origin:

China

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy